Elongated Closed Front Toilet Seat in White
Cachet® Quiet-Close™ Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
- Ready Latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Quiet-Close elongated seat closes quietly
- Grip-Tight bumpers hold seat firmly in place
- Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
- Choose between three brightness levels: A soft glow or brighter illumination
- Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
- Illumination cycle with automatic 10-hour nightlight
- Battery-operated - no electrical cords required
- Up to 12 months of battery life (uses 4 AA batteries, not included)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet® Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/20 in
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 14-3/16 in
- Power Source:
- Battery
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612000415
- Width:
- 18-5/8 in