Quiet-Close™ Elongated Toilet Seat in White
Cachet® Quiet-Close™ Elongated Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits most elongated toilets
- Each seat helps divert over 4 pounds of plastic from the waste stream
- Color, quality, and function of this seat is equivalent to a standard seat, the same level of quality expected from Kohler
- The seat and lid are made from 100% pre-consumer recycled plastic for a more sustainable solution (Excludes hinges and hardware)
- ReadyLatch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Quiet-Close™ elongated lid and seat prevents slamming
- Grip-Tight bumpers hold seat firmly in place
- Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl
- Contoured seat for user comfort
- Color-matched plastic hinges
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cachet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/16
- Fits Brand:
- KOHLER
- Height:
- 2-9/25
- Length:
- 18-1/20
- Material:
- Plastic
- Seat Features:
- Quick-Release, Soft Close Lid
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- K35584-0
- UPC:
- 195711217721
- Width:
- 14-3/16