This product requires certification to purchase.

Round Closed Front Toilet Seat in Almond

KOHLER

Cachet® Quiet-Close™ Round Closed Front Toilet Seat in Almond

  • Fast #
  • Part #K4639-RL-47
  • Item #9855338
  • Manufacturer Part #4639-RL-47
5 out of 5 Customer Rating
Brand image
KOHLER

Cachet® Quiet-Close™ Round Closed Front Toilet Seat in Almond

  • Fast #
  • Part #K4639-RL-47
  • Item #9855338
  • Manufacturer Part #4639-RL-47
5 out of 5 Customer Rating

X Points

Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quiet-Close™ elongated seat allows seat to close quietly
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
  • Quick-Attach® hardware for fast and secure installation
  • For non-residential application recommend using K-7673 or K-20111
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Ready Latch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Contoured seat for user comfort
  • Requires Certification
Dimensions & Measurements
Depth
16-11/16 in
Height
1-1/8 in
Length
14-3/16 in
Width
14-3/16 in
Characteristics & Features
Collection
Cachet® Quiet-Close™
Color Finish Category
Neutrals
Color Finish Name
Almond
Material
Plastic
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.5
CARB OTC LEED Compliant
No
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
Yes
UPC
195711000170