33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Cadence® 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minimum base cabinet width 36"
- Double equal bowls
- Depth: 8"
- Three faucet holes with one accessory hole to the right
- SilentShield® sound-absorption technology offers quieter performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Cadence®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-3/4
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/8 in x 15-3/4 in x 8 in
- Sink Bowl Size, Right:
- 14-1/8 in x 15-3/4 in x 8 in
- Sink Depth:
- 8-5/16
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- K3145-4-NA
- UPC:
- 650531481221