11-3/16 x 11-3/16 in. Stainless Steel Basin Rack
Cairn 11-3/16 x 11-3/16 in. Stainless Steel Basin Rack
Package Quantity Info:
Each: 1 Pallet: 321-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits in the bowl of the Kohler® K-8223 Cairn™ bar sink
- Included with the Kohler® K-8223 Cairn® bar sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-8223
- CARB OTC LEED Compliant:
- No
- Collection:
- Cairn
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 11-3/16 in
- Material:
- Stainless Steel
- Product Type:
- Basin Rack
- Shape:
- Square
- Size:
- 11-3/16 in x 11-3/16 in
- UPC:
- 885612574787
- Width:
- 11-3/16 in