14-3/16 in. Bottom Basin Rack in Stainless Steel
Cairn® 14-3/16 in. Bottom Basin Rack in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Fits in the small bowl of the Kohler® K-8204 Cairn™ kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-8204 Cairn® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Cairn®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 14-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 14-3/16 in x 10-3/8 in
- Width:
- 10-3/8 in