This product requires certification to purchase.

15-1/8 x 28-3/8 in. Stainless Steel Basin Rack

KOHLER

Cairn® 15-1/8 x 28-3/8 in. Stainless Steel Basin Rack

  • Fast #
  • Part #K30182-ST
  • Item #9198393
  • Manufacturer Part #30182-ST
3.9 out of 5 Customer Rating
Brand image
KOHLER

Cairn® 15-1/8 x 28-3/8 in. Stainless Steel Basin Rack

  • Fast #
  • Part #K30182-ST
  • Item #9198393
  • Manufacturer Part #30182-ST
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dishwasher safe
  • Helps protect sink surface from daily wear
  • Rubber feet provide added protection
  • Fits in the bowl of K-25784, K-25786, K-25788 and K-29825 Cairn farmhouse sinks
  • Requires Certification

Specifications

Brand Model Compatibility:
Cairn™, K-25784, K-25786, K-25788, K-29825
Collection:
Cairn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1-9/16 in
Length:
28-3/8 in
Material:
Stainless Steel
Product Type:
Basin Rack
Shape:
Rectangular
Size:
15-1/8 in x 28-3/8 in
UPC:
885612870773
Width:
15-1/8 in