This product requires certification to purchase.

24-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte White

KOHLER

Cairn® 24-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte White

  • Fast #
  • Part #K28001-CM6
  • Item #7780712
  • Manufacturer Part #28001-CM6
5 out of 5 Customer Rating
Brand image
KOHLER

Cairn® 24-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte White

  • Fast #
  • Part #K28001-CM6
  • Item #7780712
  • Manufacturer Part #28001-CM6
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24-1/2 in x 18-5/16 in x 9-1/2 in
  • 27-in minimum cabinet base width; includes basin rack
  • Neoroc is scratch, stain, chip, and thermal-shock resistant
  • Single bowl
  • Includes K-80037 bottom sink rack
  • No faucet holes
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
1-1/2 in
Length
24-1/2 in
Sink Bowl Size
22-9/16 in x 16-3/8 in x 9-1/2 in
Sink Depth
10-3/16 in
Sink Size Range
20 in - 25.99 in
Width
18-5/16 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Cairn®
Color Finish Category
Whites
Color Finish Name
Matte White
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
885612746665