27-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Taupe
Cairn® 27-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Taupe
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- No faucet holes.
- Includes cutout templates.
- Single basin.
- Includes 1 sink rack.
- Minimum 30-inch base cabinet width.
- Single bowl.
- 9-1/2-inch depth.
- Includes K-80038 bottom sink rack.
- Includes cutout templates and installation clips.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Matte Taupe
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 27-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 25-9/16 in x 16-3/8 in x 9-1/2 in
- Sink Depth:
- 10-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 885612687999
- Width:
- 18-5/16 in