29-11/16 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Black
Cairn® 29-11/16 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Black
Product Details
Product Details
- Fits minimum 3" (762 mm) apron sink base cabinet
- Single bowl
- 9-1/2 in (241 mm) depth provides generous workspace
- Offset drain increases workspace in the sink and storage space underneath
- Shortened apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
- Self-Trimming® apron overlaps cabinet face for easy installation and beautiful results
- Matte finish offers rich, dimensional color
- Includes two-piece sink rack and towel hook
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Right
- Drain Opening:
- 1-1/2
- IAPMO Listed:
- Yes
- Length:
- 29-11/16
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-1/2 in x 17-5/8 in x 9-1/2 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 885612982629
- Width:
- 21-3/16