33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink
Cairn® 33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 36 in (914 Mm) Minimum Base Cabinet Width
- Large/Medium Bowls
- 9-1/2 in (241 Mm) Depth Provides Generous Workspace
- Smart Divide Feature Offers A Lower Bowl Divider That Increases Workspace Versatility
- Versatile Design Allows Large Bowl To Be Installed On The Right Or Left
- Includes K-5198 & K-5655 Bottom Sink Racks
- Includes Cutout Templates And Installation Clips
- No Faucet Holes; Requires Wall- Or Deck-Mount Faucet
- Matte Finish Offers Rich, Dimensional Color
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Drain Location:
- Center
- Drain Opening:
- 3-7/8
- IAPMO Listed:
- Yes
- Length:
- 33-1/2
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-5/16 in x 15-3/8 in x 9-1/2 in
- Sink Bowl Size, Right:
- 11-5/8 in x 15-3/8 in x 9-1/2 in
- Sink Depth:
- 10-1/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612982315
- Width:
- 18-5/16