33-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Brown
Cairn® 33-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Brown
Product Details
Product Details
- Minimum base cabinet width 36"
- Single bowl
- Depth: 9-1/2"
- No faucet holes
- Offset drain increases workspace in the sink and storage space underneath
- Includes Kohler® K-5196 bottom sink rack
- Includes cutout templates and installation clips
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Browns
- Color Finish Name:
- Matte Brown
- Drain Location:
- Offset
- Drain Opening:
- 3-7/8
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33-1/2
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-9/16 in x 15-3/8 in x 9-1/2 in
- Sink Depth:
- 10-1/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612456519
- Width:
- 18-5/16