This product requires certification to purchase.

33-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte White

KOHLER

Cairn® 33-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte White

  • Fast #
  • Part #K27785-CM6
  • Item #9938443
  • Manufacturer Part #27785-CM6
4.7 out of 5 Customer Rating
Brand image
KOHLER

Cairn® 33-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte White

  • Fast #
  • Part #K27785-CM6
  • Item #9938443
  • Manufacturer Part #27785-CM6
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 36 in (914 mm) minimum base cabinet width
  • Single bowl
  • 5 in (127 mm) depth provides easy accessibility
  • Rear offset drain increases workspace in the sink and storage space underneath
  • No faucet holes; requires wall- or deck-mount faucet
  • Matte finish offers rich, dimensional color
  • Includes K-6639 bottom sink rack
  • Sink drain and strainer sold separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-7/8 in
Length
33-1/2 in
Sink Bowl Size
30-1/2 in x 15-5/16 in x 5 in
Sink Depth
5-5/8 in
Sink Size Range
31 in - 36 in
Width
18-5/16 in
Characteristics & Features
Collection
Cairn®
Color Finish Category
Whites
Color Finish Name
Matte White
Drain Location
Rear, Offset
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
UPC
885612982384