33-1/2 x 18-5/16 in. Neoroc Composite Double Bowl Undermount Kitchen Sink in Matte Grey
Cairn® 33-1/2 x 18-5/16 in. Neoroc Composite Double Bowl Undermount Kitchen Sink in Matte Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 36 in (914 mm) minimum base cabinet width
- Large/medium bowls
- 9-1/2 in (241 mm) depth provides generous workspace
- Smart Divide feature offers a lower bowl divider that increases workspace versatility
- Versatile design allows large bowl to be installed on the right or left
- No faucet holes; requires wall- or deck-mount faucet
- Matte finish offers rich, dimensional color
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Grey
- Drain Location:
- Center
- Drain Opening:
- 1-1/2
- IAPMO Listed:
- Yes
- Length:
- 33-1/2
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Depth:
- 10-1/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612982308
- Width:
- 18-5/16