33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Graphite
Cairn® 33-1/2 in. Undermount Neoroc Double Bowl Kitchen Sink in Matte Graphite
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 33-1/2 in x 18-5/16 in x 10-1/8 in
- 36-in minimum cabinet base width; includes basin rack
- Neoroc is scratch, stain, chip, and thermal-shock resistant
- No faucet holes
- Rear drains increase workspace in the sink and storage space underneath
- Includes K-5656 bottom sink rack
- Includes cutout templates and installation clips
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Graphite
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-7/8 in x 15-3/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-7/8 in x 15-3/16 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612728494
- Width:
- 18-5/16 in