34 in. Undermount Farmhouse Neoroc Single Bowl Kitchen Sink in Matte Graphite
Cairn® 34 in. Undermount Farmhouse Neoroc Single Bowl Kitchen Sink in Matte Graphite
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits minimum 36-in apron sink base cabinet
- 9-1/2-in deep single-bowl
- Matte finish offers rich dimensional color
- Solid color throughout the sink
- Scratch, stain, chip, and thermal-shock resistant
- Offset drain increases workspace in the sink and storage space underneath
- Includes bottom sink rack and towel hook
- Includes cutout template
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Graphite
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 34 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-5/8 in x 15-1/2 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612874160
- Width:
- 21-3/16 in