This product requires certification to purchase.

34 in. Undermount Farmhouse Neoroc Single Bowl Kitchen Sink in Matte White

KOHLER

Cairn® 34 in. Undermount Farmhouse Neoroc Single Bowl Kitchen Sink in Matte White

  • Fast #
  • Part #K25784-CM6
  • Item #9198184
  • Manufacturer Part #25784-CM6
4.7 out of 5 Customer Rating
Brand image
KOHLER

Cairn® 34 in. Undermount Farmhouse Neoroc Single Bowl Kitchen Sink in Matte White

  • Fast #
  • Part #K25784-CM6
  • Item #9198184
  • Manufacturer Part #25784-CM6
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Fits minimum 36-in (914 mm) apron sink base cabinet
  • 9-1/2-in-deep single bowl
  • Shortened apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Plain front design
  • Matte finish offers rich, dimensional color
  • Solid color throughout the sink
  • Scratch, stain, chip, and thermal-shock resistant
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes bottom sink rack and towel hook
  • Includes cutout template
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Length
34 in
Sink Bowl Size
28-5/8 in x 15-1/2 in x 9-1/2 in
Sink Depth
10-1/8 in
Sink Size Range
31 in - 36 in
Width
21-3/16 in
Characteristics & Features
Collection
Cairn®
Color Finish Category
Whites
Color Finish Name
Matte White
Drain Location
Offset, Right
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse, Undermount
Sink Material
Stone Composite
Warranty & Product Information
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
885612874092