35-11/16 x 21-3/16 in. Neoroc Composite Single Bowl Undermount Farmhouse Kitchen Sink in Matte Graphite
Cairn® 35-11/16 x 21-3/16 in. Neoroc Composite Single Bowl Undermount Farmhouse Kitchen Sink in Matte Graphite
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits minimum 36-in apron sink base cabinet
- 9-1/2-in deep single-bowl
- Apron designed to fit in standard 36-in apron-front cabinetry
- Textured fluted design
- Matte finish offers rich dimensional color
- Solid color throughout the sink
- Scratch, stain, chip, and thermal-shock resistant
- Offset drain increases workspace in the sink and storage space underneath
- Includes bottom sink rack and towel hook
- Includes cutout template
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Graphite
- Drain Location:
- Offset, Right
- Drain Opening:
- 3-7/8
- IAPMO Listed:
- Yes
- Length:
- 34
- Material Type:
- Neoroc
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-5/8 in x 15-1/2 in x 9-1/2 in
- Sink Depth:
- 10-1/8
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 34 in x 21-3/16 in
- UPC:
- 885612874221
- Width:
- 35-7/10