This product requires certification to purchase.

Polished Chrome Sink Strainer

KOHLER

Camerton™ Polished Chrome Sink Strainer

  • Fast #
  • Part #K13864-CP
  • Item #37180
  • Manufacturer Part #13864-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Camerton™ Polished Chrome Sink Strainer

  • Fast #
  • Part #K13864-CP
  • Item #37180
  • Manufacturer Part #13864-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with the KOHLER® K-12867 Camerton® service sink
  • Material: Cast brass
  • Premium material construction for durability and reliability
  • KOHLER® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification

Specifications

Collection:
Camerton™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Strainer
Drain Type:
Bathroom Sink Drain
IAPMO Listed:
No
Length:
5-7/8 in
Material:
Cast Brass
Trim Ring:
No
UPC:
040688161204
Width:
5 in