This product requires certification to purchase.

Canister Valve Assembly Kit in Black

KOHLER

Canister Valve Assembly Kit in Black

  • Fast #
  • Part #K1059288
  • Item #2997036
  • Manufacturer Part #1059288
3.3 out of 5 Customer Rating
Brand image
KOHLER

Canister Valve Assembly Kit in Black

  • Fast #
  • Part #K1059288
  • Item #2997036
  • Manufacturer Part #1059288
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Flow Rate:
1.28 gpf
Height:
6-1/4 in
Product Type:
Flush Valve Kit
UPC:
650531456472
WaterSense Labeled:
No