This product requires certification to purchase.

Cap for K-7853-CP-AA, K-7853-E-CP-AA, K-7854-CP-AA, K-7854-E-CP-AA and K-7855-CP-AA

KOHLER

Cap for K-7853-CP-AA, K-7853-E-CP-AA, K-7854-CP-AA, K-7854-E-CP-AA and K-7855-CP-AA

  • Fast #
  • Part #K34312-CP
  • Item #82560
  • Manufacturer Part #34312-CP
3.2 out of 5 Customer Rating
Brand image
KOHLER

Cap for K-7853-CP-AA, K-7853-E-CP-AA, K-7854-CP-AA, K-7854-E-CP-AA and K-7855-CP-AA

  • Fast #
  • Part #K34312-CP
  • Item #82560
  • Manufacturer Part #34312-CP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-7853-CP-AA, K-7853-E-CP-AA, K-7854-CP-AA, K-7854-E-CP-AA, K-7855-CP-AA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cap
IAPMO Listed:
No
UPC:
040688327372