18 in. Towel Bar in Vibrant Brushed Nickel
Castia™ by Studio McGee 18 in. Towel Bar in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed in collaboration with Studio McGee
- 18 in (457 mm) bar
- Coordinates with other products in the Castia collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-1/4
- Hardware Included:
- Yes
- Height:
- 2-1/2
- Installation Type:
- Wall Mount
- Length:
- 3-1/4
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4
- Type:
- K35925-BN
- UPC:
- 195711107657
- Width:
- 20-1/2