This product requires certification to purchase.

18 in. Towel Bar in Vibrant Polished Nickel

KOHLER

Castia™ by Studio McGee 18 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K35925-SN
  • Item #10221709
  • Manufacturer Part #35925-SN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee 18 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K35925-SN
  • Item #10221709
  • Manufacturer Part #35925-SN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • 18 in (457 mm) bar
  • Coordinates with other products in the Castia collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Castia™ by Studio McGee
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
3-1/4 in
Hardware Included:
Yes
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
3-1/4 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/4 in
Type:
K35925-SN
UPC:
195711107688
Width:
20-1/2 in