20 x 30 in. Rectangular Mirror in Polished Chrome
Castia™ by Studio McGee 20 x 30 in. Rectangular Mirror in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Clean and timeless design allows for use in any interior space
- Finishes coordinate with KOHLER® faucet and lighting products
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/8 in
- Height:
- 29-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/8 in
- Lights Included:
- No
- Material:
- Glass
- Medicine Cabinet Part Type:
- Mirror
- Mirror Edge:
- Beveled Edge
- Product Type:
- Rectangular Mirror
- Shape:
- Rectangular
- Type:
- K34969-CP
- UPC:
- 195711107596
- Width:
- 22-13/16 in