Double Robe Hook in Polished Chrome
Castia™ by Studio McGee Double Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Double robe hook provides convenient hanging storage of robes, towels, and other bath items
- Coordinates with other products in the Castia collection
- Coordinates with products from the Castia by Studio McGee line seamlessly
- Secure mounting assembly included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/2 in
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Height:
- 2-15/16 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Material:
- Zinc, Plastic
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 4-1/2 in
- Type:
- K35927-CP
- UPC:
- 195711107749
- Width:
- 1-1/4 in