Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Showerhead Not Included) (Trim Only)
Castia™ by Studio McGee Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Showerhead Not Included) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed in collaboration with Studio McGee
- A single handle controls both on/off activation and temperature setting
- 6-3/4" (171 mm) diverter bath spout with slip-fit connection
- Includes shower arm and flange
- Coordinates with other products in the Castia collection
- Requires valve (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Escutcheon Height:
- 7-11/16
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 7-1/2
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/4
- Tub Spout Type:
- Diverter
- UPC:
- 195711106148
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No