This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Castia™ by Studio McGee Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT35921-4-CP
  • Item #10221768
  • Manufacturer Part #T35921-4-CP
3.2 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT35921-4-CP
  • Item #10221768
  • Manufacturer Part #T35921-4-CP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Single lever handle controls flow to outlets
  • 360° handle rotation with three outlet operation
  • 120° handle rotation with two-outlet operation
  • When used with K-728 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or any two outlets at a time
  • When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or only one outlet at a time
  • Coordinates with other products in the Castia™ collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Castia™ by Studio McGee
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2 in
Diameter:
4 in
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
3-3/4 in
IAPMO Listed:
Yes
Length:
4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
195711106070
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4 in