Single Handle Floor Mount Filler in Matte Black
Castia™ by Studio McGee Single Handle Floor Mount Filler in Matte Black
Frequently Purchased Together
Product Details
- A single handle controls both on/off activation and temperature setting
- 9-1/8 in (232 mm) spout reach
- Designed in collaboration with Studio McGee
- Coordinates with other products in the Castia collection
- Includes multifunction hand shower and hose
- KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
- 11.0 gpm (41.6 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- Requires mounting block (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Flow Rate:
- 11 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14-1/8 in
- Installation Type:
- Floor Mount
- Length:
- 40-1/2 in
- Number of Handles:
- Single Handle
- Spout Height:
- 35-1/8 in
- Tub Spout Reach:
- 9-1/16 in
- Type:
- KT35924-4-BL
- WaterSense Labeled:
- Yes
- Width:
- 15-11/16 in