This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Nickel

KOHLER

Castia™ by Studio McGee Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT35924-4-BN
  • Item #10221772
  • Manufacturer Part #T35924-4-BN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT35924-4-BN
  • Item #10221772
  • Manufacturer Part #T35924-4-BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • 9-1/8 in (232 mm) spout reach
  • 11.0 gpm (41.6 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
  • Includes multifunction hand shower and hose
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Castia collection
  • Requires mounting block (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
11 gpm
Hand Shower Flow Rate
1.75 gpm
Height
14-1/8 in
Length
40-1/2 in
Spout Height
35-1/8 in
Tub Spout Reach
9-1/16 in
Width
15-11/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Connection
NPT
Faucet Material
Metal
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Showerhead Function
Single
Spout Type
Fixed
Trim Only
No
Valve Type
Disc Valve
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711105271