This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

KOHLER

Castia™ by Studio McGee Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #KT35924-4-SN
  • Item #10221774
  • Manufacturer Part #T35924-4-SN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #KT35924-4-SN
  • Item #10221774
  • Manufacturer Part #T35924-4-SN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • 9-1/8 in (232 mm) spout reach
  • 11.0 gpm (41.6 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
  • Includes multifunction hand shower and hose
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Castia collection
  • Requires mounting block (sold separately)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Castia™ by Studio McGee
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
11 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
14-1/8 in
Installation Type:
Floor Mount
Length:
40-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
35-1/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-1/16 in
UPC:
195711105301
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Width:
15-11/16 in