This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

KOHLER

Castia™ by Studio McGee Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K35907-4K-BL
  • Item #10221665
  • Manufacturer Part #35907-4K-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K35907-4K-BL
  • Item #10221665
  • Manufacturer Part #35907-4K-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • 5-3/4 in (146 mm) spout reach
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal touch-activated drain with 1-1/4 in tailpiece
  • Coordinates with other products in the Castia collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Castia™ by Studio McGee
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Depth:
5-3/4
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
9-3/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-3/4
Maximum Deck Thickness:
2-1/16
NSF:
NSF 61, NSF 372
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-1/2
Spout Reach:
5-3/4
Spout Type:
Fixed
Supply Lines Included:
No
UPC:
195711103758
WaterSense Labeled:
Yes
Width:
2-1/2