This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Castia™ by Studio McGee Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT35918-4Y-CP
  • Item #10221758
  • Manufacturer Part #T35918-4Y-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT35918-4Y-CP
  • Item #10221758
  • Manufacturer Part #T35918-4Y-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Multifunction showerhead with advanced spray engine provides three experiences: Full coverage, pulsating massage and silk spray
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • A single handle controls both on/off activation and temperature setting
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 6-5/8" (168 mm) bath spout with slip-fit connection
  • Includes shower arm and flange
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/2 in
Escutcheon Height
7-3/4 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Showerhead Flow Rate
2.5 gpm
Tub Spout Reach
6-5/8 in
Width
5-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
PipeTubing Size
1/2 in
Showerhead Function
Multi
Spout Type
Slip Fit
Spray Type
Full Coverage, Pulsating Massage, Silk Spray
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
No
UPC
195711105592