Single Handle Multi Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Castia™ by Studio McGee Single Handle Multi Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Multifunction showerhead with advanced spray engine provides three experiences: Full coverage, pulsating massage and silk spray
- 2.5 gpm (9.5 lpm) maximum flow rate
- A single handle controls both on/off activation and temperature setting
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- 6-5/8" (168 mm) bath spout with slip-fit connection
- Includes shower arm and flange
- Coordinates with other products in the Castia collection
- Requires valve (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Diameter:
- 5-1/2
- Escutcheon Height:
- 7-3/4
- Escutcheon Width:
- 6-1/2
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 1/2
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spout Type:
- Slip Fit
- Spray Type:
- Full Coverage, Pulsating Massage, Silk Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-5/8
- UPC:
- 195711105608
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 5-1/2