This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

KOHLER

Castia™ by Studio McGee Single Handle Multi Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

  • Fast #
  • Part #KT35918-4G-SN
  • Item #10221754
  • Manufacturer Part #T35918-4G-SN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Single Handle Multi Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

  • Fast #
  • Part #KT35918-4G-SN
  • Item #10221754
  • Manufacturer Part #T35918-4G-SN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Multifunction showerhead with advanced spray engine provides three experiences: Full coverage, pulsating massage and silk spray
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • A single handle controls both on/off activation and temperature setting
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 6-5/8" (168 mm) bath spout with slip-fit connection
  • Includes shower arm and flange
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
  • This product can help a building earn water efficiency points in LEED® green building rating system
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Castia™ by Studio McGee
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Diameter:
5-1/2 in
Escutcheon Height:
7-3/4 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
PipeTubing Size:
1/2 in
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spout Type:
Slip Fit
Spray Type:
Full Coverage, Pulsating Massage, Silk Spray
Trim Only:
Yes
Tub Spout Reach:
6-5/8 in
UPC:
195711105585
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
5-1/2 in