This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Castia™ by Studio McGee Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS35916-4G-CP
  • Item #10221788
  • Manufacturer Part #TS35916-4G-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS35916-4G-CP
  • Item #10221788
  • Manufacturer Part #TS35916-4G-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • A single handle controls both on/off activation and temperature setting
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Castia™ by Studio McGee
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Handle Material:
Metal
Handle Type:
Lever
Height:
15/16 in
Length:
7-11/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
10 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
195711106223
Width:
6-1/2 in