This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

This product has been replaced by

Castia by Studio McGee Shower Only Trim Package with 2.5 GPM Multi Function Shower Head
KOHLER Castia by Studio McGee Shower Only Trim Package with 2.5 GPM Multi Function Shower Head
Manufacturer Part #TS38264-4Y-2MB
KOHLER

Castia™ by Studio McGee Single Handle Multi Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS35916-4Y-2MB
  • Item #10221790
  • Manufacturer Part #TS35916-4Y-2MB
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Castia by Studio McGee Shower Only Trim Package with 2.5 GPM Multi Function Shower Head
KOHLER Castia by Studio McGee Shower Only Trim Package with 2.5 GPM Multi Function Shower Head
Manufacturer Part #TS38264-4Y-2MB
KOHLER

Castia™ by Studio McGee Single Handle Multi Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS35916-4Y-2MB
  • Item #10221790
  • Manufacturer Part #TS35916-4Y-2MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • A single handle controls both on/off activation and temperature setting
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Faucet Connection Size
1/2 in
Height
15/16 in
Length
7-11/16 in
Shower Arm Reach
10 in
Showerhead Flow Rate
2.5 gpm
Width
6-1/2 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
NPT
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Massage, Soft, Full
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
195711106247