This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

KOHLER

Castia™ by Studio McGee Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #KT35919-4-CP
  • Item #10221763
  • Manufacturer Part #T35919-4-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #KT35919-4-CP
  • Item #10221763
  • Manufacturer Part #T35919-4-CP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with lever handle and pushbutton diverter
  • Coordinates with other products in the Castia™ collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Castia™ by Studio McGee
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-3/8
Diameter:
6-1/2
Escutcheon Height:
7-3/4
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/4
IAPMO Listed:
Yes
Length:
7-3/4
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UPC:
195711105646
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2