This product requires certification to purchase.

Single Handle Shower Faucet in Vibrant® Brushed Moderne Brass (Showerhead Not Included,Trim Only)

This product has been replaced by

Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In Includes Shower Arm
KOHLER Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In Includes Shower Arm
Manufacturer Part #TLS38264-4-2MB
KOHLER

Castia™ by Studio McGee Single Handle Shower Faucet in Vibrant® Brushed Moderne Brass (Showerhead Not Included,Trim Only)

  • Fast #
  • Part #KTLS35914-4-2MB
  • Item #10221775
  • Manufacturer Part #TLS35914-4-2MB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In Includes Shower Arm
KOHLER Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In Includes Shower Arm
Manufacturer Part #TLS38264-4-2MB
KOHLER

Castia™ by Studio McGee Single Handle Shower Faucet in Vibrant® Brushed Moderne Brass (Showerhead Not Included,Trim Only)

  • Fast #
  • Part #KTLS35914-4-2MB
  • Item #10221775
  • Manufacturer Part #TLS35914-4-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • Requires valve
  • Coordinates with other products in the Castia™ collection
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
7-11/16 in
Escutcheon Width
6-1/2 in
Shower Arm Reach
7-1/2 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Not Included
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UPC
195711106094


Recommended Accessories