Toilet Tissue Holder in Matte Black
Castia™ by Studio McGee Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Coordinates with other products in the Castia collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/16 in
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/16 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Projection:
- 4-1/16 in
- Type:
- K35929-BL
- UPC:
- 195711107862
- Width:
- 6-7/16 in