This product requires certification to purchase.

Towel Ring in Matte Black

KOHLER

Castia™ by Studio McGee Towel Ring in Matte Black

  • Fast #
  • Part #K35928-BL
  • Item #10221721
  • Manufacturer Part #35928-BL
4.1 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Towel Ring in Matte Black

  • Fast #
  • Part #K35928-BL
  • Item #10221721
  • Manufacturer Part #35928-BL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Coordinates with other products in the Castia collection
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Castia by Studio McGee line seamlessly
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/2 in
Depth
2-3/8 in
Diameter
7-1/2 in
Height
6 in
Length
2-3/8 in
Projection
2-3/8 in
Width
7-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc, Stainless Steel
Mount Type
Wall
Ring Type
Open
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K35928-BL
UPC
195711107817