Towel Ring in Polished Chrome
Castia™ by Studio McGee Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Coordinates with other products in the Castia collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/2 in
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/8 in
- Hardware Included:
- Yes
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-3/8 in
- Ring Type:
- Open
- Shape:
- Round
- Type:
- K35928-CP
- UPC:
- 195711107794
- Width:
- 7-1/2 in