Tub Spout with Diverter in Matte Black
Castia™ by Studio McGee Tub Spout with Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Diverter spout with slip-fit connection
- 6-3/4 in (171 mm) spout reach
- 1-1/4 in (31.8 mm) max hole diameter
- Coordinates with other products in the Castia collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-3/4
- Faucet Part Type:
- Tub Spout
- Height:
- 2-15/16
- Installation Type:
- Wall Mount
- Length:
- 6-3/4
- Material:
- Metal
- Spout Reach:
- 6-3/4
- Spout Type:
- Tub Spout
- Tub Spout Reach:
- 6-3/4
- Tub Spout Type:
- Diverter
- Type:
- K35923-BL
- UPC:
- 195711106001
- Width:
- 2-3/4