This product requires certification to purchase.

Tub Spout with Diverter in Polished Chrome

KOHLER

Castia™ by Studio McGee Tub Spout with Diverter in Polished Chrome

  • Fast #
  • Part #K35923-CP
  • Item #10221702
  • Manufacturer Part #35923-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Tub Spout with Diverter in Polished Chrome

  • Fast #
  • Part #K35923-CP
  • Item #10221702
  • Manufacturer Part #35923-CP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Diverter spout with slip-fit connection
  • 6-3/4 in (171 mm) spout reach
  • 1-1/4 in (31.8 mm) max hole diameter
  • Coordinates with other products in the Castia collection
  • Requires Certification
Dimensions & Measurements
Depth
6-3/4 in
Height
2-15/16 in
Length
6-3/4 in
Spout Reach
6-3/4 in
Tub Spout Reach
6-3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Spout Type
Tub Spout
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
K35923-CP
UPC
195711106025