This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Castia™ by Studio McGee Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT35912-4-BN
  • Item #10221747
  • Manufacturer Part #T35912-4-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT35912-4-BN
  • Item #10221747
  • Manufacturer Part #T35912-4-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Two lever handles offer separate control of hot and cold water
  • 7-1/2 in (191 mm) spout reach with slip-fit connection and diverter knob
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Castia™ by Studio McGee
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
7-1/2 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
3-1/2 in
Installation Type:
Deck Mount
Length:
12-1/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-5/16 in
Trim Only:
Yes
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Diverter
UPC:
195711105226
WaterSense Labeled:
No
Width:
10-1/4 in