This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)

KOHLER

Castia™ by Studio McGee Two Handle Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)

  • Fast #
  • Part #KT35912-4-SN
  • Item #10221749
  • Manufacturer Part #T35912-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Two Handle Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)

  • Fast #
  • Part #KT35912-4-SN
  • Item #10221749
  • Manufacturer Part #T35912-4-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Two lever handles offer separate control of hot and cold water
  • 7-1/2 in (191 mm) spout reach with slip-fit connection and diverter knob
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7-1/2 in
Faucet Center Size
8 in - 16 in
Height
3-1/2 in
Length
12-1/4 in
Spout Height
4-5/16 in
Tub Spout Reach
7-1/2 in
Width
10-1/4 in
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
UPC
195711105257