This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Vibrant® Polished Nickel

KOHLER

Castia™ by Studio McGee Two Handle Wall Mount Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #KT35909-3-SN
  • Item #10221734
  • Manufacturer Part #T35909-3-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Two Handle Wall Mount Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #KT35909-3-SN
  • Item #10221734
  • Manufacturer Part #T35909-3-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Two lever handles offer separate control of hot and cold water
  • 7 in (178 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Depth
7 in
Faucet Center Size
4 in
Faucet Height
2-97/100 in
Flow Rate
1.2 gpm
Height
3 in
Length
7 in
Spout Reach
7 in
Width
8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Metal
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195711110015