This product requires certification to purchase.

Wall Mount Tub Spout with Diverter in Vibrant Brushed Nickel

KOHLER

Castia™ by Studio McGee Wall Mount Tub Spout with Diverter in Vibrant Brushed Nickel

  • Fast #
  • Part #K35923-BN
  • Item #10221701
  • Manufacturer Part #35923-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Wall Mount Tub Spout with Diverter in Vibrant Brushed Nickel

  • Fast #
  • Part #K35923-BN
  • Item #10221701
  • Manufacturer Part #35923-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Diverter spout with slip-fit connection
  • 6-3/4 in (171 mm) spout reach
  • 1-1/4 in (31.8 mm) max hole diameter
  • Coordinates with other products in the Castia collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Castia™ by Studio McGee
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
6-3/4
Faucet Part Type:
Tub Spout
Height:
2-15/16
Installation Type:
Wall Mount
Length:
6-3/4
Material:
Metal
Spout Reach:
6-3/4
Spout Type:
Tub Spout
Tub Spout Reach:
6-3/4
Tub Spout Type:
Diverter
Type:
K35923-BN
UPC:
195711106018
Width:
2-3/4