CAXTON 17X14 UC LAV W/CLAMP
CAXTON 17X14 UC LAV W/CLAMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Caxton® has a simple, streamlined design that's as versatile as it is attractive. This easy-to-clean sink combines the sleek look of an integrated basin with a timeless design that suits both traditional and modern bathroom decors. Caxton® creates a sleek transition from the smooth oval basin to just about any solid-surface countertop.
- Oval basin with unglazed underside
- Overflow drain
- Fits standard 14" x 17" (356 x 432 mm) countertop cutout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 10-3/4 in
- Length:
- 17 in
- Number of Holes:
- No Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 885612808349
- Vessel Only:
- No
- Width:
- 14 in