19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in Black Black™
Caxton® 19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oval basin with unglazed underside
- Overflow drain
- Fits standard 14" x 17" countertop cutout
- Simple, streamlined design that's as versatile and attractive
- Sleek look of an integrated basin with timeless design
- Undermount installation delivers the classic look and feel to any bathroom
- Equipped with overflow drain - works in tandem with the primary to prevent an overflow or spillage
- All hardware needed for installation included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Caxton®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 10-3/4 in
- IAPMO Listed:
- No
- Length:
- 19-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 040688056470
- Width:
- 16-1/4 in