Caxton® Undermount Basin in Biscuit

Part #K20000-96  |  Item #7197456  |  Manufacturer Part #20000-96

$119.00 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Includes installation hardware

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Caxton®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-1/4 in x 15-11/16 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17-5/8 in x 13-1/8 in x 5-5/16 in

Sink Depth: 7-5/16 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Type: K20000-96

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 15-11/16 in